Buy more than* S$200* and get FREE SHIPPING

  • Induction Motors
  • Induction Motors
  • Induction Motors

Induction Motors 2IK6GN-C

Item.#
00507665
Mfr.#
2IK6GN-C
Package Qty.
1PC
Ship pack of
1
76.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
60
Cycle(Hz)
50/60
Rated Speed (min-1r.p.m)
50Hz:120060Hz:1500
Wiring System
Lead wire
Rated Torque ([gfcm mN / m])
50Hz:45 45060Hz:40 400
Starting Torque (mN・m[gfcm])
50Hz:45 45060Hz:40 400
Output (W)
6
Weight (kg)
0.7
Specification
Lead wire
Temperature rise
A measure of how much the jacket temperature rise in the thermometer method after rated operation the motor is less than 60 deg C
Insulation Resistance (Mohm)
(Value the motor after rated operation, was measured at DC500V megger between the windings and the case motor room temperature, in normal humidity) over 100
Shaft Shape
GN
Number of Poles
4-pole
Condenser Capacity (microF)
0.7
Shaft
GN helical gear cutting
Voltage (V)
Single-phase 200
Current (A)
0.15
Insulation Class
Class E (120 deg C)
Ambient Humidity
The (non-condensing) 85% or less
Operating Ambient Temperature (deg C)
-10 to +50(No freezing)
Insulation Voltage
It does not allow abnormal motor after rated operation, even if applied for 1 minute 50Hz, the 1.5kV to the coil-to-case ambient temperature of the motor, in normal humidity.