Buy more than* S$200* and get FREE SHIPPING

  • Induction motor
  • Induction motor
  • Induction motor

Induction motor 3IK15GN-A

4.00 (1)
Item.#
00507762
Mfr.#
3IK15GN-A
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
70
Shaft
GN helical gear cutting
Output (W)
15
Insulation Class
Type E (120 deg C)
Operating Ambient Temperature (deg C)
-10 to+50 (No freezing)
Condenser Capacity (microF)
4
Voltage (V)
Single phase 100
Current (A)
0.4
Number of Poles
Quadrupoles
Insulation Resistance (Mohm)
More than 100 (Value measured between the coil and the case is DC500V megger, after rated value operation under normal temperature and humidity)
Insulation Voltage
Abnormalities are not accepted even if it impresses 50 Hz or 1.5 Hz for 1 minute between a coil and a case after rated operation in room temperature and humidity.
Shaft Shape
GN
Cycle(Hz)
50/60
Weight (kg)
1.1
Ambient Humidity
Less than 85% (No condensation)
Rated Speed (min-1r.p.m)
50Hz: 1250 60Hz: 1550
Wiring System
Lead wire
Rated Torque ([gfcm mN / m])
50Hz: 120.1200 60Hz: 95.950
Starting Torque (mN・m[gfcm])
50Hz: 80.800 60Hz: 65.650
Description
It is ideal for applications such as driving of the conveyor, operating continuously in one direction.
Temperature rise
After rated value operation of the motor, the temperature increase in the outer layer is less than 60deg C.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Crusher BRICH motor
4
From Japan
On 2017-04-10 13:13:59
It seems that inventory is necessary for continuous operation. We actually order the same goods in stock at a later date.
This review is about item#507787.