Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Induction motor
  • Induction motor
  • Induction motor

Induction motor 3IK15GN-C

4.00 (1)
Item.#
00507787
Mfr.#
3IK15GN-C
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
70
Shaft
GN helical gear cutting
Output (W)
15
Ambient Humidity
85% or less (without condensation)
Rated Speed (min-1r.p.m)
50Hz: 1200 60Hz: 1500
Wiring System
Lead
Rated Torque ([gfcm mN / m])
50Hz: 120 1200 60Hz: 100 1000
Starting Torque (mN・m[gfcm])
50Hz: 80 800 60Hz: 65 650
Insulation Class
Class E (120 degree C )
Insulation Voltage
Room temperature, after the motor rated operation in normal humidity, 50Hz between the motor coil case of, to be applied for 1 minute 1.5kV does not allow abnormal.
Shaft Shape
GN
Cycle(Hz)
50/60
Weight (kg)
1.1
Operating Ambient Temperature (deg C)
-10 To + 50 (no freezing)
Condenser Capacity (microF)
1.2
Voltage (V)
Single-phase 200
Current (A)
0.25
Number of Poles
4-pole
Temperature rise
The value was measured outside the temperature rise in the thermometer method after the rated operation the motor is 60 degree C or less
Insulation Resistance (Mohm)
More than 100 (room temperature, after motor rated operation in normal humidity, the value obtained by measuring the distance between the motor coil case in DC500V megger)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Crusher BRICH motor
4
From Japan
On 2017-04-10 13:13:59
It seems that inventory is necessary for continuous operation. We actually order the same goods in stock at a later date.
This review is about item#507787.