Buy more than* S$200* and get FREE SHIPPING

  • Induction motor
  • Induction motor
  • Induction motor
  • Induction motor

Induction motor 4IK25GN-C

5.00 (5)
Item.#
00507954
Mfr.#
4IK25GN-C
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
80
Cycle(Hz)
50/60
Current (A)
0.30
Insulation Class
Class E (120 deg C)
Ambient Humidity
The (non-condensing) 85% or less
Shaft Shape
GN
Condenser Capacity (microF)
1.5
Insulation Resistance (Mohm)
(Value the motor after rated operation, was measured at DC500V megger between the windings and the case motor room temperature, in normal humidity) over 100
Temperature rise
A measure of how much the jacket temperature rise in the thermometer method after rated operation the motor is less than 60 deg C
Starting Torque (mN・m[gfcm])
100 1000
Shaft
GN helical gear cutting
Output (W)
25
Number of Poles
4-pole
Type
Lead wire
Weight (kg)
1.5
Operating Ambient Temperature (deg C)
-10 to +50(No freezing)
Voltage (V)
Single-phase 200
Rated Speed (min-1r.p.m)
50Hz:125060Hz:1500
Rated Torque ([gfcm mN / m])
50Hz:180 180060Hz:160 1600
Insulation Voltage
It does not allow abnormal motor after rated operation, even if applied for 1 minute 50Hz, the 1.5kV to the coil-to-case ambient temperature of the motor, in normal humidity.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
I am making an electric stone mill.
5
From Japan
On 2017-03-16 12:28:58
The motor surface temperature is also kept low against constant load. I think that it is a top class. Although it is adopting with confidence, the price is a bit high.
This review is about item#507927.
Transport of books
5
From Japan
On 2017-03-13 20:07:41
There was no stock at the machine maker, it was saved by being in Monotaro. It is inexpensive and works without problems.
This review is about item#507972.
Maintenance of automatic processing machine
5
From Japan
On 2016-08-30 22:02:25
Because the target machine is old, the original parts are a waste version, although the same goods were confirmed in the maker catalog, when the ordering method was troublesome searching with a monotalou, it was found and purchased with a gearbox and it was purchased, because it arrived in one day, the next day I was pleased with the completion of repair Of course quality is the original manufacturer product so there is no problem with reassurance.
This review is about item#507954.
for test
5
From Japan
On 2014-06-14 13:49:11
Especially it can be used without problems.
This review is about item#00507972.
Stirrer
5
From Japan
On 2013-03-18 11:35:43
It is used as an agitator with a gearhead. I am updating it several times but I am satisfied with short delivery time and variety of models.
This review is about item#00508006.