Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Induction motor
  • Induction motor
  • Induction motor
  • Induction motor

Induction motor 4IK25GN-S

5.00 (5)
Item.#
00507972
Mfr.#
4IK25GN-S
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
80
Cycle(Hz)
50/60
Condenser Capacity (microF)
-
Current (A)
0.25
Insulation Class
Type E (120 deg C)
Ambient Humidity
Less than 85% (No condensation)
Shaft Shape
GN
Rated Torque ([gfcm mN / m])
Three phase 200(50 Hz):190, 1900 three phase 200(60 Hz):160, 1600 three phase 220(60 Hz):160, 1600
Insulation Voltage
Abnormalities are not accepted even if it impresses 50 Hz or 1.5 Hz for 1 minute between a coil and a case after rated operation in room temperature and humidity.
Rated Speed (min-1r.p.m)
Three phase 200(50 Hz):1300 three phase 200(60 Hz):1550 three phase 220(60 Hz):1600
Shaft
GN helical gear cutting
Output (W)
25
Voltage (V)
Three phase 200
Number of Poles
Quadrupoles
Type
Lead wire
Weight (kg)
1.5
Operating Ambient Temperature (deg C)
-10 to+50 (No freezing)
Starting Torque (mN・m[gfcm])
Three phase 200(50 Hz):240, 2400 three phase 200(60 Hz):160, 1600 three phase 220(60 Hz):160, 1600
Insulation Resistance (Mohm)
More than 100 (Value measured between the coil and the case is DC500V megger, after rated value operation under normal temperature and humidity)
Temperature rise
After rated value operation of the motor, the temperature increase in the outer layer is less than 60deg C.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
I am making an electric stone mill.
5
From Japan
On 2017-03-16 12:28:58
The motor surface temperature is also kept low against constant load. I think that it is a top class. Although it is adopting with confidence, the price is a bit high.
This review is about item#507927.
Transport of books
5
From Japan
On 2017-03-13 20:07:41
There was no stock at the machine maker, it was saved by being in Monotaro. It is inexpensive and works without problems.
This review is about item#507972.
Maintenance of automatic processing machine
5
From Japan
On 2016-08-30 22:02:25
Because the target machine is old, the original parts are a waste version, although the same goods were confirmed in the maker catalog, when the ordering method was troublesome searching with a monotalou, it was found and purchased with a gearbox and it was purchased, because it arrived in one day, the next day I was pleased with the completion of repair Of course quality is the original manufacturer product so there is no problem with reassurance.
This review is about item#507954.
for test
5
From Japan
On 2014-06-14 13:49:11
Especially it can be used without problems.
This review is about item#00507972.
Stirrer
5
From Japan
On 2013-03-18 11:35:43
It is used as an agitator with a gearhead. I am updating it several times but I am satisfied with short delivery time and variety of models.
This review is about item#00508006.