Buy more than* S$200* and get FREE SHIPPING

  • Induction motor
  • Induction motor
  • Induction motor

Induction motor 4IK25GN-SM

5.00 (5)
Item.#
00507981
Mfr.#
4IK25GN-SM
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
80
Cycle(Hz)
50/60
Shaft Shape
GN gear cutting
Compatible
Gearhead / 4GN
Voltage (V)
Three-phase 200
Type
Lead, electromagnetic brake (M)
Shaft
GN helical gear cutting
Output (W)
25
Power Supply Voltage (V)
Three-phase 200V
Condenser Capacity (microF)
-
Number of Poles
4-pole
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
We make the electric millstone.
5
From Japan
On 2017-03-16 12:28:58
With respect to a certain load, and motor surface temperature is kept low. I think that top class. Peace of mind to have adopted, but is a little higher price.
This review is about item#507927.
Transport of this
5
From Japan
On 2017-03-13 20:07:41
Machinery manufacturers there is no inventory, was saved there to Monotarou's. It has no operation inexpensive problem.
This review is about item#507972.
Maintenance of automatic developing machine
5
From Japan
On 2016-08-30 22:02:25
Since the subject of the machine is old original parts are obsolete, but was confirmed the same goods manufacturer catalog was purchased found in the gear box and set When you search in the tedious and Monotarou is ordering, since the stock in one day the next day of course, quality has been pleased with the repair completed in is without any original manufacturer goods that because Mansho problem.
This review is about item#507954.
For testing
5
From Japan
On 2014-06-14 13:49:11
In particular, you can use without any problems.
This review is about item#00507972.
Stirrer
5
From Japan
On 2013-03-18 11:35:43
It uses as a stirrer with a gearhead. Several times update to have been used, but I am satisfied short delivery time, the model rich points.
This review is about item#00508006.