It does not allow abnormal motor after rated operation, even if applied for 1 minute 50Hz, the 1.5kV to the coil-to-case ambient temperature of the motor, in normal humidity.
Shaft Shape
GN
Cycle(Hz)
50/60
Operating Ambient Temperature (deg C)
-10 to +50(No freezing)
Wiring System
Lead wire
Current (A)
0.40
Type
Lead wire
Weight (kg)
2.5
Insulation Resistance (Mohm)
(Value the motor after rated operation, was measured at DC500V megger between the windings and the case motor room temperature, in normal humidity) over 100
Temperature rise
A measure of how much the jacket temperature rise in the thermometer method after rated operation the motor is less than 60 deg C
For goods there is no problem We have purchased it many times by repeat Since the delivery date is 9 days, it will be appreciated a little more quickly