Buy more than* S$200* and get FREE SHIPPING

  • Induction motor
  • Induction motor
  • Induction motor
  • Induction motor

Induction motor 5IK40GN-S

4.67 (3)
Item.#
00508207
Mfr.#
5IK40GN-S
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
90
Shaft
Helical gear cutting
Output (W)
40
Condenser Capacity (microF)
-
Voltage (V)
Three phase 200
Number of Poles
Quadrupoles
Insulation Class
Type E (120 deg C)
Ambient Humidity
Less than 85% (No condensation)
Operating Ambient Temperature (deg C)
-10 to+50 (No freezing)
Rated Speed (min-1r.p.m)
Three phase 200(50 Hz):1300 three phase 200(60 Hz):1550 three phase 220(60 Hz):1600
Rated Torque ([gfcm mN / m])
Three phase 200(50 Hz):300, 3000 three phase 200(60 Hz):260, 2600 three phase 220(60 Hz):260, 2600
Insulation Voltage
Abnormalities are not accepted even if it impresses 50 Hz or 1.5 Hz for 1 minute between a coil and a case after rated operation in room temperature and humidity.
Shaft Shape
GN
Cycle(Hz)
50/60
Fan
-
Wiring System
Lead wire
Current (A)
0.4
Type
Lead wire
Weight (kg)
2.5
Specification
Lead wire
Insulation Resistance (Mohm)
More than 100 (Value measured between the coil and the case is DC500V megger, after rated value operation under normal temperature and humidity)
Temperature rise
After rated value operation of the motor, the temperature increase in the outer layer is less than 60deg C.
Starting Torque (mN・m[gfcm])
Three phase 200(50 Hz):400, 4000 three phase 200(60 Hz):260, 2600 three phase 220(60 Hz):260, 2600
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mechanical parts
4
From Japan
On 2017-06-16 17:37:15
For goods there is no problem We have purchased it many times by repeat Since the delivery date is 9 days, it will be appreciated a little more quickly
This review is about item#508216.
Component replacement
5
From Japan
On 2016-07-13 09:50:10
Although it takes some time to arrive, the product has repeatedly purchased many times without problems
This review is about item#00508216.
Woodworking machinery
5
From Japan
On 2015-06-08 14:47:47
Compact and quiet operation sound is the best!
This review is about item#00508207.