Buy more than* S$200* and get FREE SHIPPING

  • Induction motor
  • Induction motor
  • Induction motor
  • Induction motor

Induction motor 5IK40GN-ST

4.67 (3)
Item.#
00508225
Mfr.#
5IK40GN-ST
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
90
Shaft
Helical gear cutting
Output (W)
40
Operating Ambient Temperature (deg C)
-10 to+50 (No freezing)
Condenser Capacity (microF)
-
Voltage (V)
Three-phase 200
Number of Poles
4-pole
Insulation Class
Type E (120 deg C)
Ambient Humidity
Less than 85% (No condensation)
Rated Speed (min-1r.p.m)
Three-phase 200(50 Hz):1300 three-phase 200(60 Hz):1550 three-phase 220(60 Hz):1600
Rated Torque ([gfcm mN / m])
Three-phase 200(50 Hz):300, 3000 three-phase 200(60 Hz):260, 2600 three-phase 220(60 Hz):260, 2600
Insulation Voltage
Abnormalities rejected even if 50 Hz, 1.5kV applied for 1 minute between motor coil and case after rated motor operation under normal temperature and humidity.
Shaft Shape
GN
Cycle(Hz)
50/60
Specification
Small terminal box
Fan
-
Wiring System
With small terminal box
Current (A)
0.4
Type
With small terminal box
Weight (kg)
2.6
Insulation Resistance (Mohm)
100 or more (value measured with DC500V megger between motor coil and case, after rated motor operation under normal temperature and humidity)
Temperature rise
After rated motor operation, the measured temperature increase in the outer cover is less than 60deg C.
Starting Torque (mN・m[gfcm])
Three-phase 200(50 Hz):400, 4000 three-phase 200(60 Hz):260, 2600 three-phase 220(60 Hz):260, 2600
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mechanical parts
4
From Japan
On 2017-06-16 17:37:15
For goods there is no problem We have purchased it many times by repeat Since the delivery date is 9 days, it will be appreciated a little more quickly
This review is about item#508216.
Component replacement
5
From Japan
On 2016-07-13 09:50:10
Although it takes some time to arrive, the product has repeatedly purchased many times without problems
This review is about item#00508216.
Woodworking machinery
5
From Japan
On 2015-06-08 14:47:47
Compact and quiet operation sound is the best!
This review is about item#00508207.