Buy more than* S$200* and get FREE SHIPPING

  • Induction motor
  • Induction motor
  • Induction motor
  • Induction motor

Induction motor 5IK40GN-ST2

4.67 (3)
Item.#
00508234
Mfr.#
5IK40GN-ST2
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
90
Shaft
Helical gear cutting
Output (W)
40
Operating Ambient Temperature (deg C)
-10 to +50(No freezing)
Voltage (V)
Three-phase 200
Number of Poles
4-pole
Insulation Class
Class E (120 deg C)
Ambient Humidity
The (non-condensing) 85% or less
Rated Speed (min-1r.p.m)
Three-phase 200 (50Hz): 1300 three-phase 200 (60Hz): 1550 three-phase 220 ​​(60Hz): 1600
Rated Torque ([gfcm mN / m])
Three-phase 200 (50Hz): 300 3000 three-phase 200 (60Hz): 260 2600 three-phase 220 ​​(60Hz): 260 2600
Insulation Voltage
It does not allow abnormal motor after rated operation, even if applied for 1 minute 50Hz, the 1.5kV to the coil-to-case ambient temperature of the motor, in normal humidity.
Shaft Shape
GN
Cycle(Hz)
50/60
Specification
Large terminal box (seal connector)
Wiring System
Large terminal box
Current (A)
0.40
Type
Large terminal box
Weight (kg)
2.9
Insulation Resistance (Mohm)
(Value the motor after rated operation, was measured at DC500V megger between the windings and the case motor room temperature, in normal humidity) over 100
Temperature rise
A measure of how much the jacket temperature rise in the thermometer method after rated operation the motor is less than 60 deg C
Starting Torque (mN・m[gfcm])
Three-phase 200 (50Hz): 400 4000 three-phase 200 (60Hz): 260 2600 three-phase 220 ​​(60Hz): 260 2600
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mechanical parts
4
From Japan
On 2017-06-16 17:37:15
For goods there is no problem We have purchased it many times by repeat Since the delivery date is 9 days, it will be appreciated a little more quickly
This review is about item#508216.
Component replacement
5
From Japan
On 2016-07-13 09:50:10
Although it takes some time to arrive, the product has repeatedly purchased many times without problems
This review is about item#00508216.
Woodworking machinery
5
From Japan
On 2015-06-08 14:47:47
Compact and quiet operation sound is the best!
This review is about item#00508207.