Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Induction motor
  • Induction motor
  • Induction motor

Induction motor 5IK60GU-ATF

5.00 (1)
Item.#
00508435
Mfr.#
5IK60GU-ATF
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Fan
With Fan
Gear Head Mounting Angle Dimensions (mm)
90
Motor mounting angle dimensions (mm)
90
Cycle(Hz)
50/60
Output (W)
60
Weight (kg)
2.8
Compatible
(Gearhead) 5GU □ KB, 5GU □ K
Insulation Class
Class E (120 deg C)
Operating Ambient Temperature (deg C)
-10 to +50(No freezing)
Voltage (V)
Single-phase 100
Insulation Voltage
It does not allow abnormal after rated operation, even if applied for 1 minute 60Hz or 50Hz, the AC1.5kV the case between the coil at room temperature, in normal humidity.
Temperature rise
Value after rated operation, was measured outside the temperature rise in the thermometer method under normal ambient temperature and humidity is below 45 deg C
Rated Torque ([gfcm mN / m])
450/380(50/60Hz)
Shaft Shape
GU
Rated Speed (min-1r.p.m)
1300/1550(50/60Hz)
Number of Poles
4-pole
Wiring System
Small terminal box
Starting Torque (mN・m[gfcm])
320/300(50/60Hz)
Accessories
Capacitor
Ambient Humidity
The (non-condensing) 85% or less
Condenser Capacity (microF)
15
Current (A)
1.4
Insulation Resistance (Mohm)
(Value after rated operation, was measured at DC500V megger between the windings and the case at room temperature, in normal humidity) over 100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for regular maintenance of machine maintenance
5
From Japan
On 2016-08-06 16:49:18
It is the same thing as the current thing, it will be very difficult to maintain. Thank you very much.
This review is about item#00508401.