Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Induction motor
  • Induction motor
  • Induction motor

Induction motor 5IK60GU-SF

5.00 (1)
Item.#
00508471
Mfr.#
5IK60GU-SF
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fan
With fan
Gear Head Mounting Angle Dimensions (mm)
90
Motor mounting angle dimensions (mm)
90
Cycle(Hz)
50/60
Output (W)
60
Voltage (V)
Three-phase 200
Wiring System
Lead wire
Starting Torque (mN・m[gfcm])
600/500(50/60Hz)
Accessories
-
Ambient Humidity
Less than 85% (non-condensing)
Insulation Resistance (Mohm)
100 or more (value measured with DC500V megger between coil and case, after rated operation under normal temperature and humidity)
Insulation Voltage
Abnormalities rejected even if 50 Hz or 60 Hz, AC1.5kV are applied for 1 minute between coil and case after rated operation under normal temperature and humidity.
Rated Torque ([gfcm mN / m])
450/380(50/60Hz)
Shaft Shape
GU
Rated Speed (min-1r.p.m)
1300/1550(50/60Hz)
Number of Poles
4-pole
Condenser Capacity (microF)
-
Current (A)
0.6
Weight (kg)
2.7
Compatible
(Gearhead) 5GU [] KB, 5GU [] K
Insulation Class
Type E (120 deg C)
Operating Ambient Temperature (deg C)
-10 to +50 (No freezing)
Temperature rise
After rated operation under normal temperature and humidity, the measured temperature increase in the outer cover is less than 45deg C.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for regular maintenance of machine maintenance
5
From Japan
On 2016-08-06 16:49:18
It is the same thing as the current thing, it will be very difficult to maintain. Thank you very much.
This review is about item#00508401.