|
Induction motor 5IK90GU-SMF2
(1)
- Item.#
- 00508724
- Mfr.#
- 5IK90GU-SMF2
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Rated Torque ([gfcm mN / m])
- 680/570(50/60Hz)
- Rated Speed (min-1r.p.m)
- 1300/1550(50/60Hz)
- Number of Poles
- 4-pole
- Rating Time
- Continuity
- Starting Torque (mN・m[gfcm])
- 850/700(50/60Hz)
- Voltage (V)
- Three-phase 200
- Gear Head Mounting Angle Dimensions (mm)
- 90
- Cycle(Hz)
- 50/60
- Output (W)
- 90
- Specification
- With electromagnetic brake
- Shaft Shape
- Round Shaft
- Current (A)
- 0.8
|
Customers Who Viewed This Item Also Viewed
<<
Sumitomo Electric Industries
>>
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Drive motor update of meat dismantling facility
From Japan
On 2015-07-17 17:32:21
Good. We plan to exchange regularly.
Customers Who Bought This Item Also Bought