Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Induction motor

Induction motor 5IK90GU-ST2F

4.00 (1)
Item.#
00508733
Mfr.#
5IK90GU-ST2F
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Rated Torque ([gfcm mN / m])
680/570(50/60Hz)
Rated Speed (min-1r.p.m)
1300/1550(50/60Hz)
Number of Poles
4-pole
Compatible
(Gearhead) 5GU KB, 5GU K, 5GU KBH
Wiring System
Large with terminal box
Shaft Shape
GU
Voltage (V)
Three-phase 200
Weight (kg)
3.6
Gear Head Mounting Angle Dimensions (mm)
90
Cycle(Hz)
50/60
Output (W)
90
Fan
With fan
Starting Torque (mN・m[gfcm])
850/700(50/60Hz)
Condenser Capacity (microF)
-
Current (A)
0.8
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drive motor update of meat dismantling facility
4
From Japan
On 2015-07-17 17:32:21
Good. We plan to exchange regularly.
This review is about item#00508715.