Buy more than* S$200* and get FREE SHIPPING

  • Induction motor

Induction motor 5IK90GU-STF

4.00 (1)
Item.#
00508742
Mfr.#
5IK90GU-STF
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Torque ([gfcm mN / m])
680/570(50/60Hz)
Rated Speed (min-1r.p.m)
1300/1550(50/60Hz)
Number of Poles
4-pole
Voltage (V)
Three-phase 200
Weight (kg)
3.3
Fan
With Fan
Starting Torque (mN・m[gfcm])
850/700(50/60Hz)
Gear Head Mounting Angle Dimensions (mm)
90
Cycle(Hz)
50/60
Output (W)
90
Current (A)
0.8
Compatible
(Gearhead) 5GU □ KB, 5GU □ K, 5GU □ KBH
Wiring System
Small terminal box
Shaft Shape
GU
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drive motor update of the slaughter facility
4
From Japan
On 2015-07-17 17:32:21
Good. Scheduled to be replaced periodically.
This review is about item#00508715.