Buy more than* S$200* and get FREE SHIPPING

  • Reversible Motor
  • Reversible Motor
  • Reversible Motor
  • Reversible Motor

Reversible Motor 2RK6GN-A

Item.#
00508855
Mfr.#
2RK6GN-A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
72.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
60
Rated Time (minutes)
30
Number of Poles
4
Accessories
Capacitor
Operating Ambient Temperature (deg C)
-10 to+50 (No freezing)
Wiring System
Lead wire
Rated Torque ([gfcm mN / m])
50.500 / 40.400
Starting Torque (mN・m[gfcm])
50.500 / 45.450
Weight (kg)
0.7
Ambient Humidity
Less than 85% (No condensation)
Temperature rise
After rated operation under normal temperature and humidity, the measured temperature increase in the outer cover is less than 60deg C.
Specification
-
Motor mounting angle dimensions (mm)
60
Cycle(Hz)
50/60
Output (W)
6
Shaft Shape
GN gear-cutting type
Rated Speed (min-1r.p.m)
1200/1500
Condenser Capacity (microF)
3.5
Voltage (V)
Single phase 100
Current (A)
0.25
Insulation Class
Type E (120 deg C)
Insulation Resistance (Mohm)
100 or more (value measured with DC500V megger between coil and case, after rated operation under normal temperature and humidity)
Insulation Voltage
Abnormalities rejected even if 50 Hz or 60 Hz, AC1.5kV are applied for 1 minute between coil and case after rated operation under normal temperature and humidity.
Description
It is the motor of a 30-minute constant price that can instantly switch between the direction of rotation of the motor. Has a built-in simple brake motor to rear, making it ideal for applications that are frequently repeated forward and reverse operation. You can simply connect to an AC power source by connecting a capacitor , to operate easily.