Buy more than* S$200* and get FREE SHIPPING

  • Reversible Motor
  • Reversible Motor
  • Reversible Motor

Reversible Motor 2RK6GN-AT

Item.#
00508882
Mfr.#
2RK6GN-AT
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
84.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
60
Rated Time (minutes)
30
Number of Poles
4
Accessories
Capacitor
Condenser Capacity (microF)
3.5
Voltage (V)
Single-phase 100
Current (A)
0.25
Insulation Class
Class E (120 deg C)
Shaft Shape
GN pinion type
Rated Speed (min-1r.p.m)
1200/1500
Insulation Resistance (Mohm)
(Value after rated operation, was measured at DC500V megger between the windings and the case at room temperature, in normal humidity) over 100
Motor mounting angle dimensions (mm)
60
Cycle(Hz)
50/60
Output (W)
6
Wiring System
Small terminal box
Rated Torque ([gfcm mN / m])
50 500/40 400
Starting Torque (mN・m[gfcm])
50 500/45 450
Weight (kg)
0.75
Ambient Humidity
The (non-condensing) 85% or less
Operating Ambient Temperature (deg C)
-10 to +50(No freezing)
Insulation Voltage
It does not allow abnormal after rated operation, even if applied for 1 minute 60Hz or 50Hz, the AC1.5kV the case between the coil at room temperature, in normal humidity.
Temperature rise
Value after rated operation, was measured outside the temperature rise in the thermometer method under normal ambient temperature and humidity is below 60 deg C