Buy more than* S$200* and get FREE SHIPPING

  • Reversible Motor
  • Reversible Motor
  • Reversible Motor
  • Reversible Motor

Reversible Motor 2RK6GN-C

Item.#
00508907
Mfr.#
2RK6GN-C
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
60
Rated Time (minutes)
30
Number of Poles
4
Accessories
Capacitor
Wiring System
Lead wire
Rated Torque ([gfcm mN / m])
50 500/40 400
Starting Torque (mN・m[gfcm])
50 500/45 450
Weight (kg)
0.7
Ambient Humidity
The (non-condensing) 85% or less
Operating Ambient Temperature (deg C)
-10 to +50(No freezing)
Temperature rise
Value after rated operation, was measured outside the temperature rise in the thermometer method under normal ambient temperature and humidity is below 60 deg C
Motor mounting angle dimensions (mm)
60
Cycle(Hz)
50/60
Output (W)
6
Rated Speed (min-1r.p.m)
1200/1500
Condenser Capacity (microF)
0.8
Voltage (V)
Single-phase 200
Current (A)
0.15
Insulation Class
Class E (120 deg C)
Shaft Shape
GN pinion type
Insulation Resistance (Mohm)
(Value after rated operation, was measured at DC500V megger between the windings and the case at room temperature, in normal humidity) over 100
Insulation Voltage
It does not allow abnormal after rated operation, even if applied for 1 minute 60Hz or 50Hz, the AC1.5kV the case between the coil at room temperature, in normal humidity.