Buy more than* S$200* and get FREE SHIPPING

  • Reversible Motor
  • Reversible Motor
  • Reversible Motor
  • Reversible Motor

Reversible Motor 3RK15GN-A

Item.#
00509031
Mfr.#
3RK15GN-A
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wiring System
Lead wire
Motor mounting angle dimensions (mm)
70
Cycle(Hz)
50/60
Output (W)
15
Shaft Shape
GN gear-cutting type
Rated Speed (min-1r.p.m)
1200/1500
Rated Torque ([gfcm mN / m])
125.1250 / 100.1000
Starting Torque (mN・m[gfcm])
90.900 / 80.800
Weight (kg)
1.1
Ambient Humidity
Less than 85% (No condensation)
Temperature rise
After rated operation under normal temperature and humidity, the measured temperature increase in the outer cover is less than 60deg C.
Specification
-
Gear Head Mounting Angle Dimensions (mm)
70
Rated Time (minutes)
30
Number of Poles
4
Accessories
Capacitor
Operating Ambient Temperature (deg C)
-10 to+50 (No freezing)
Condenser Capacity (microF)
6
Voltage (V)
Single phase 100
Current (A)
0.42/0.45
Insulation Class
Type E (120 deg C)
Insulation Resistance (Mohm)
100 or more (value measured with DC500V megger between coil and case, after rated operation under normal temperature and humidity)
Insulation Voltage
Abnormalities rejected even if 50 Hz or 60 Hz, AC1.5kV are applied for 1 minute between coil and case after rated operation under normal temperature and humidity.
Description
It is the motor of a 30-minute constant price that can instantly switch between the direction of rotation of the motor. Has a built-in simple brake motor to rear, making it ideal for applications that are frequently repeated forward and reverse operation. You can simply connect to an AC power source by connecting a capacitor , to operate easily.