Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Reversible Motor
  • Reversible Motor
  • Reversible Motor
  • Reversible Motor

Reversible Motor 3RK15GN-AM

Item.#
00509047
Mfr.#
3RK15GN-AM
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Wiring System
Lead wire
Motor mounting angle dimensions (mm)
70
Cycle(Hz)
50/60
Output (W)
15
Rated Speed (min-1r.p.m)
1200/1500(50/60Hz)
Condenser Capacity (microF)
6.0
Voltage (V)
Single-phase 100
Current (A)
0.5
Insulation Class
Class B (130 deg C)
Shaft Shape
GN pinion type
Insulation Resistance (Mohm)
(Value after rated operation, was measured at DC500V megger between the windings and the case at room temperature, in normal humidity) over 100
Insulation Voltage
It does not allow abnormal after rated operation, even if applied for 1 minute 60Hz or 50Hz, the AC1.5kV the case between the coil at room temperature, in normal humidity.
Gear Head Mounting Angle Dimensions (mm)
70
Rated Time (minutes)
30
Number of Poles
4
Accessories
Capacitor
Caution
No simple brake built in
Rated Torque ([gfcm mN / m])
125/100(50/60Hz)
Starting Torque (mN・m[gfcm])
90/80(50/60Hz)
Weight (kg)
1.0
Ambient Humidity
The (non-condensing) 85% or less
Operating Ambient Temperature (deg C)
-10 to +50(No freezing)
Temperature rise
Value after rated operation, was measured outside the temperature rise in the thermometer method under normal ambient temperature and humidity is below 60 deg C
Specification
Non-excitation type electromagnetic brake