Buy more than* S$200* and get FREE SHIPPING

  • Reversible Motor
  • Reversible Motor
  • Reversible Motor
  • Reversible Motor

Reversible Motor 4RK25GN-AM

Item.#
00509232
Mfr.#
4RK25GN-AM
Package Qty.
1PC
Ship pack of
1
219.90 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Operating Ambient Temperature (deg C)
-10 to +50(No freezing)
Rated Time (minutes)
30
Wiring System
Lead wire
Rated Torque ([gfcm mN / m])
200/170(50/60Hz)
Starting Torque (mN・m[gfcm])
160/150(50/60Hz)
Insulation Class
Class B (130 deg C)
Ambient Humidity
The (non-condensing) 85% or less
Gear Head Mounting Angle Dimensions (mm)
80
Shaft Shape
GN pinion type
Motor mounting angle dimensions (mm)
80
Insulation Resistance (Mohm)
(Value after rated operation, was measured at DC500V megger between the windings and the case at room temperature, in normal humidity) over 100
Temperature rise
Value after rated operation, was measured outside the temperature rise in the thermometer method under normal ambient temperature and humidity is below 60 deg C
Weight (kg)
2.0
Caution
No simple brake built in
Accessories
Capacitor
Rated Speed (min-1r.p.m)
1250/1500(50/60Hz)
Condenser Capacity (microF)
10
Voltage (V)
Single-phase 100
Current (A)
0.8
Cycle(Hz)
50/60
Number of Poles
4
Output (W)
25
Specification
Non-excitation type electromagnetic brake
Insulation Voltage
It does not allow abnormal after rated operation, even if applied for 1 minute 60Hz or 50Hz, the AC1.5kV the case between the coil at room temperature, in normal humidity.