Buy more than* S$200* and get FREE SHIPPING

  • Reversible Motor
  • Reversible Motor
  • Reversible Motor

Reversible Motor 4RK25GN-AT

5.00 (1)
Item.#
00509257
Mfr.#
4RK25GN-AT
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Wiring System
Small terminal box
Rated Torque ([gfcm mN / m])
200 2000/170 1700
Starting Torque (mN・m[gfcm])
160 1600/140 1400
Insulation Class
Class E (120 deg C)
Ambient Humidity
The (non-condensing) 85% or less
Gear Head Mounting Angle Dimensions (mm)
80
Shaft Shape
GN pinion type
Motor mounting angle dimensions (mm)
80
Operating Ambient Temperature (deg C)
-10 to +50(No freezing)
Rated Time (minutes)
30
Temperature rise
Value after rated operation, was measured outside the temperature rise in the thermometer method under normal ambient temperature and humidity is below 60 deg C
Accessories
Capacitor
Rated Speed (min-1r.p.m)
1250/1500
Condenser Capacity (microF)
10
Voltage (V)
Single-phase 100
Current (A)
0.70/0.75
Cycle(Hz)
50/60
Number of Poles
4
Output (W)
25
Weight (kg)
1.6
Insulation Resistance (Mohm)
(Value after rated operation, was measured at DC500V megger between the windings and the case at room temperature, in normal humidity) over 100
Insulation Voltage
It does not allow abnormal after rated operation, even if applied for 1 minute 60Hz or 50Hz, the AC1.5kV the case between the coil at room temperature, in normal humidity.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a driving motor for Nippon raised gate
5
From Japan
On 2017-11-20 10:06:10
About 20 years in Nippon-ryu as driving throwing-up gate of old times Used as a substitute for Yokogawa's RM - H 8 A 30 PLM It works without problems
This review is about item#509223.