Buy more than* S$200* and get FREE SHIPPING

  • Reversible Motor
  • Reversible Motor
  • Reversible Motor
  • Reversible Motor

Reversible Motor 5RK40GN-C

Item.#
00509451
Mfr.#
5RK40GN-C
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.90 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Current (A)
0.5
Cycle(Hz)
50/60
Number of Poles
4
Output (W)
40
Weight (kg)
2.5
Accessories
Capacitor
Rated Torque ([gfcm mN / m])
300 3000/260 2600
Starting Torque (mN・m[gfcm])
270 2700/260 2600
Insulation Class
Class E (120 deg C)
Ambient Humidity
The (non-condensing) 85% or less
Temperature rise
Value after rated operation, was measured outside the temperature rise in the thermometer method under normal ambient temperature and humidity is below 60 deg C
Gear Head Mounting Angle Dimensions (mm)
90
Shaft Shape
GN pinion type
Motor mounting angle dimensions (mm)
90
Operating Ambient Temperature (deg C)
-10 to +50(No freezing)
Rated Time (minutes)
30
Wiring System
Lead wire
Rated Speed (min-1r.p.m)
1300/1550
Condenser Capacity (microF)
3.5
Voltage (V)
Single-phase 200
Insulation Resistance (Mohm)
(Value after rated operation, was measured at DC500V megger between the windings and the case at room temperature, in normal humidity) over 100
Insulation Voltage
It does not allow abnormal after rated operation, even if applied for 1 minute 60Hz or 50Hz, the AC1.5kV the case between the coil at room temperature, in normal humidity.