Buy more than* S$200* and get FREE SHIPPING

  • Reversible Motor
  • Reversible Motor
  • Reversible Motor
  • Reversible Motor

Reversible Motor 5RK40GN-CM

Item.#
00509467
Mfr.#
5RK40GN-CM
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
279.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Insulation Class
Type B (130 deg C)
Ambient Humidity
Less than 85% (non-condensing)
Gear Head Mounting Angle Dimensions (mm)
90
Shaft Shape
GN gear-cutting type
Motor mounting angle dimensions (mm)
90
Operating Ambient Temperature (deg C)
-10 to +50 (No freezing)
Rated Time (minutes)
30
Wiring System
Lead wire
Rated Torque ([gfcm mN / m])
300/260(50/60Hz)
Starting Torque (mN・m[gfcm])
270/260(50/60Hz)
Insulation Resistance (Mohm)
100 or more (value measured with DC500V megger between coil and case, after rated operation under normal temperature and humidity)
Temperature rise
After rated operation under normal temperature and humidity, the measured temperature increase in the outer cover is less than 60deg C.
Description
Because it is equipped with a non-electromagnetic Buureki excitation type, at the same time as motor power OFF stops instantly, and then hold the load. It is ideal for applications that require such drive up and down, the load retention.
Voltage (V)
Single phase 200
Current (A)
0.5
Cycle(Hz)
50/60
Number of Poles
4
Output (W)
40
Weight (kg)
2.8
Accessories
Capacitor
Caution
No simple brake built in
Rated Speed (min-1r.p.m)
1300/1550(50/60Hz)
Condenser Capacity (microF)
3.5
Specification
Non-excitation type electromagnetic brake
Insulation Voltage
Abnormalities rejected even if 50 Hz or 60 Hz, AC1.5kV are applied for 1 minute between coil and case after rated operation under normal temperature and humidity.