Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Intermediate Gearhead Motor
  • Intermediate Gearhead Motor
  • Intermediate Gearhead Motor
  • Intermediate Gearhead Motor

Intermediate Gearhead Motor 2GN10XK

Item.#
00510736
Mfr.#
2GN10XK
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Shape
GN
Accessories
4 each mounting pan head screws, hex nut, flat washer, one parallel key
Reduction Ratio
1:10
Type
Parallel shaft
Motor mounting angle dimensions (mm)
60
Compatible
(Motor output) 6W