Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 2GN18K

4.67 (3)
Item.#
00510842
Mfr.#
2GN18K
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Induction motor: for K Series, World K Series
Weight (kg)
0.4
Shaft Shape
GN
Dimension L1 (mm)
30
Type
Ball Bearing Type
Type
GN type helical gear cutting
Reduction Ratio
18
Motor mounting angle dimensions (mm)
60
Shaft
Helical gear cutting
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a machine part
4
From Japan
On 2017-05-08 15:15:36
There are many kinds of gear heads of oriental motors, but they are doing work on unit price. However, abnormal noise comes from the internal gear mechanism due to aged deterioration. When lubricating, many abnormal sounds were eliminated but I think that it would be better if there is grease of recommendation etc ..
This review is about item#510946.
Motor installation
5
From Japan
On 2015-12-25 17:28:34
Used to create moving targets
This review is about item#00510806.
As exhibit parts mechanical parts
5
From Japan
On 2014-05-05 13:05:45
I always use it. I was saved because delivery was fast.
This review is about item#00510806.