Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 2GN30K

5.00 (2)
Item.#
00510903
Mfr.#
2GN30K
Package Qty.
1PC
Ship pack of
1
74.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Induction motor: for K Series, World K Series
Type
Ball Bearing Type
Weight (kg)
0.4
Shaft Shape
GN
Dimension L1 (mm)
40
Shaft
Helical gear cutting
Type
GN type helical gear cutting
Reduction Ratio
30
Motor mounting angle dimensions (mm)
60
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motor mounting
5
From Japan
On 2015-12-25 17:28:34
Used to move target creating
This review is about item#00510806.
As exhibit mechanism parts
5
From Japan
On 2014-05-05 13:05:45
I use all the time. Deliveries was saved at the earliest.
This review is about item#00510806.