Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 3GN100K

Item.#
00511533
Mfr.#
3GN100K
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Shaft Shape
GN
Shaft
Helical gear cutting
Weight (kg)
0.55
Dimension L1 (mm)
42
Reduction Ratio
100
Motor mounting angle dimensions (mm)
70
Type
Ball Bearing Type
Application
Induction motor: for K Series, World K Series
Type
GN type helical gear cutting