Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Intermediate Gearhead Motor
  • Intermediate Gearhead Motor
  • Intermediate Gearhead Motor
  • Intermediate Gearhead Motor

Intermediate Gearhead Motor 3GN10XK

Item.#
00511551
Mfr.#
3GN10XK
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Shaft Shape
GN
Accessories
4 each mounting pan head screws, hex nut, flat washer, one parallel key
Reduction Ratio
1:10
Type
Parallel shaft
Motor mounting angle dimensions (mm)
70
Compatible
(Motor output) 15W