Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 3GN12.5K

Item.#
00511567
Mfr.#
3GN12.5K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
70.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Shaft Shape
GN
Shaft
Helical gear cutting
Weight (kg)
0.55
Type
GN type helical gear cutting
Dimension L1 (mm)
32
Motor mounting angle dimensions (mm)
70
Type
Ball Bearing Type
Application
Induction motor: for K Series, World K Series
Reduction Ratio
12.5