Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 3GN18K

Item.#
00511664
Mfr.#
3GN18K
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Shape
GN
Shaft
Helical gear cutting
Weight (kg)
0.55
Dimension L1 (mm)
32
Reduction Ratio
18
Motor mounting angle dimensions (mm)
70
Type
Ball bearing type
Application
Induction motor: for K Series, World K Series
Type
GN type helical gear cutting