Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 3GN50K

Item.#
00511786
Mfr.#
3GN50K
Package Qty.
1PC
Ship pack of
1
88.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Shape
GN
Shaft
Helical gear cutting
Weight (kg)
0.55
Reduction Ratio
50
Type
GN type helical gear cutting
Motor mounting angle dimensions (mm)
70
Type
Ball Bearing Type
Application
Induction motor: for K Series, World K Series
Dimension L1 (mm)
42