Buy more than* S$200* and get FREE SHIPPING

  • Intermediate Gearhead Motor
  • Intermediate Gearhead Motor
  • Intermediate Gearhead Motor
  • Intermediate Gearhead Motor

Intermediate Gearhead Motor 4GN10XK

Item.#
00512714
Mfr.#
4GN10XK
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Shape
GN
Accessories
4 each mounting pan head screws, hex nut, flat washer, one parallel key
Compatible
(Motor output) 25W
Type
Parallel shaft
Reduction Ratio
0.048611111111
Motor mounting angle dimensions (mm)
80