Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 4GN150K

4.67 (3)
Item.#
00512766
Mfr.#
4GN150K
Package Qty.
1PC
Ship pack of
1
89.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Shape
GN
Dimension L1 (mm)
42.5
Type
Helical gear cutting
Reduction Ratio
150
Motor mounting angle dimensions (mm)
80
Type
Ball Bearing Type
Weight (kg)
0.65
Purpose
Induction motor: for K Series, World K Series
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2016-05-02 14:36:43
Correspondence was saved at the earliest.
This review is about item#00512942.
Motor mounting
5
From Japan
On 2015-12-25 17:29:53
It was used to move the target created. It is the price function satisfaction.
This review is about item#00512827.
Ball Collection
4
From Japan
On 2011-03-29 18:42:01
Heavy
This review is about item#00512827.