Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 4GN180K

4.80 (5)
Item.#
00512802
Mfr.#
4GN180K
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reduction Ratio
180
Motor mounting angle dimensions (mm)
80
Type
Ball bearing type
Weight (kg)
0.65
Shaft Shape
GN
Dimension L1 (mm)
42.5
Type
Helical gear cutting
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
As a gate door repair part
5
From Japan
On 2017-11-20 10:07:46
I use it with a motor as a substitute for yokogawa's 8RL-150W 540
This review is about item#512766.
Machine modification
5
From Japan
On 2017-09-01 15:50:54
I am satisfied because it was sent quickly, cheaply and surely.
This review is about item#512723.
Repair
5
From Japan
On 2016-05-02 14:36:43
I was saved because the correspondence was early.
This review is about item#00512942.
Motor installation
5
From Japan
On 2015-12-25 17:29:53
I used it to create moving targets. Price is satisfactory.
This review is about item#00512827.
Ball Collection
4
From Japan
On 2011-03-29 18:42:01
Heavy
This review is about item#00512827.