Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 4GN3.6K

4.67 (3)
Item.#
00512863
Mfr.#
4GN3.6K
Package Qty.
1PC
Ship pack of
1
75.94 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Shaft Shape
GN
Dimension L1 (mm)
32
Type
Helical gear cutting
Reduction Ratio
3.6
Motor mounting angle dimensions (mm)
80
Type
Ball Bearing Type
Weight (kg)
0.65
Purpose
Induction motor: for K Series, World K Series