Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 4GN30K

4.67 (3)
Item.#
00512881
Mfr.#
4GN30K
Package Qty.
1PC
Ship pack of
1
82.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Shape
GN
Dimension L1 (mm)
42.5
Type
Helical gear cutting
Reduction Ratio
30
Motor mounting angle dimensions (mm)
80
Type
Ball bearing type
Weight (kg)
0.65
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2016-05-02 14:36:43
Correspondence was saved at the earliest.
This review is about item#00512942.
Motor mounting
5
From Japan
On 2015-12-25 17:29:53
It was used to move the target created. It is the price function satisfaction.
This review is about item#00512827.
Ball collection
4
From Japan
On 2011-03-29 18:42:01
Heavy weight
This review is about item#00512827.