|
Gear Head 4GN75K
(5)
- Item.#
- 00513046
- Mfr.#
- 4GN75K
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shaft Shape
- GN
- Dimension L1 (mm)
- 42.5
- Type
- Helical gear cutting
- Reduction Ratio
- 75
- Motor mounting angle dimensions (mm)
- 80
- Type
- Ball bearing type
- Weight (kg)
- 0.65
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
4 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
As a gate door repair part
From Japan
On 2017-11-20 10:07:46
I use it with a motor as a substitute for yokogawa's 8RL-150W 540
Machine modification
From Japan
On 2017-09-01 15:50:54
I am satisfied because it was sent quickly, cheaply and surely.
Repair
From Japan
On 2016-05-02 14:36:43
I was saved because the correspondence was early.
Motor installation
From Japan
On 2015-12-25 17:29:53
I used it to create moving targets. Price is satisfactory.
Ball Collection
From Japan
On 2011-03-29 18:42:01
Heavy
Customers Who Bought This Item Also Bought