Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 5GN100K

5.00 (2)
Item.#
00513581
Mfr.#
5GN100K
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Shape
GN
Dimension L1 (mm)
60
Type
Ball Bearing Type
Weight (kg)
1.5
Purpose
Induction motor: for K Series, World K Series
Motor mounting angle dimensions (mm)
90
Shaft
Helical gear cutting
Type
GN
Reduction Ratio
100
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair and speeding up of the sowing machine
5
From Japan
On 2017-03-02 16:51:59
I was looking for something that seemed to be the same standard by the same manufacturer
This review is about item#513956.
I used it for machine remodeling.
5
From Japan
On 2014-05-01 14:11:29
I used it for machine remodeling. Very good results were obtained.
This review is about item#00513922.