Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 5GN12.5K

5.00 (2)
Item.#
00513624
Mfr.#
5GN12.5K
Package Qty.
1PC
Ship pack of
1
92.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Shape
GN
Dimension L1 (mm)
42
Type
Ball Bearing Type
Weight (kg)
1.5
Purpose
Induction motor: for K Series, World K Series
Motor mounting angle dimensions (mm)
90
Shaft
Helical gear cutting
Type
GN
Reduction Ratio
12.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Seeding machine repair and accelerated
5
From Japan
On 2017-03-02 16:51:59
To find the ones that seem the same manufacturer same standard was Mashi Jiki
This review is about item#513956.
We used to machine remodeling.
5
From Japan
On 2014-05-01 14:11:29
We used to machine remodeling. Very good results were obtained.
This review is about item#00513922.