Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 5GN120K

5.00 (1)
Item.#
00513651
Mfr.#
5GN120K
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Dimension L1 (mm)
60
Type
Ball Bearing Type
Weight (kg)
1.5
Shaft Shape
GN
Purpose
Induction motor: for K Series, World K Series
Shaft
Helical gear cutting
Type
GN
Reduction Ratio
120
Motor mounting angle dimensions (mm)
90
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We used to machine remodeling.
5
From Japan
On 2014-05-01 14:11:29
We used to machine remodeling. Very good results were obtained.
This review is about item#00513922.