Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 5GN150K

5.00 (2)
Item.#
00513685
Mfr.#
5GN150K
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Weight (kg)
1.5
Shaft Shape
GN
Dimension L1 (mm)
60
Type
Ball Bearing Type
Purpose
Induction motor: for K Series, World K Series
Reduction Ratio
150
Motor mounting angle dimensions (mm)
90
Shaft
Helical gear cutting
Type
GN
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair and speeding up of the sowing machine
5
From Japan
On 2017-03-02 16:51:59
I was looking for something that seemed to be the same standard by the same manufacturer
This review is about item#513956.
I used it for machine remodeling.
5
From Japan
On 2014-05-01 14:11:29
I used it for machine remodeling. Very good results were obtained.
This review is about item#00513922.