Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 5GN180K

5.00 (1)
Item.#
00513746
Mfr.#
5GN180K
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft
Helical gear cutting
Type
GN
Reduction Ratio
180
Motor mounting angle dimensions (mm)
90
Purpose
Induction motor: for K Series, World K Series
Type
Ball Bearing Type
Weight (kg)
1.5
Shaft Shape
GN
Dimension L1 (mm)
60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We used to machine remodeling.
5
From Japan
On 2014-05-01 14:11:29
We used to machine remodeling. Very good results were obtained.
This review is about item#00513922.