Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 5GN18K

5.00 (2)
Item.#
00513773
Mfr.#
5GN18K
Package Qty.
1PC
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Shape
GN
Dimension L1 (mm)
42
Type
Ball Bearing Type
Weight (kg)
1.5
Purpose
Induction motor: for K Series, World K Series
Motor mounting angle dimensions (mm)
90
Shaft
Helical gear cutting
Type
GN
Reduction Ratio
18
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair and speeding up of the sowing machine
5
From Japan
On 2017-03-02 16:51:59
I was looking for something that seemed to be the same standard by the same manufacturer
This review is about item#513956.
I used it for machine remodeling.
5
From Japan
On 2014-05-01 14:11:29
I used it for machine remodeling. Very good results were obtained.
This review is about item#00513922.