Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head

Gear Head 5GN5K

5.00 (2)
Item.#
00513983
Mfr.#
5GN5K
Package Qty.
1PC
Ship pack of
1
89.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft
Helical gear cutting
Type
GN
Reduction Ratio
5
Motor mounting angle dimensions (mm)
90
Type
Ball bearing type
Weight (kg)
1.5
Shaft Shape
GN
Dimension L1 (mm)
42
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Seeding machine repair and accelerated
5
From Japan
On 2017-03-02 16:51:59
To find the ones that seem the same manufacturer same standard was Mashi Jiki
This review is about item#513956.
We used to machine remodeling.
5
From Japan
On 2014-05-01 14:11:29
We used to machine remodeling. Very good results were obtained.
This review is about item#00513922.