Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US

Speed Control Motor Unit Type US US206-001

4.62 (8)
Item.#
00517754
Mfr.#
US206-001
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Condenser Type
Built-in
Maximum Output (W)
6
Shaft
Round shaft
Set Contents
Attachment screw thread for motors, speed control units and speed control units
Gear Head Mounting Angle Dimensions (mm)
60
Cycle(Hz)
50/60
Voltage (V)
Single phase 100
Description
It is a unit of product control and motor separation-type control unit: unit type. Connection is a one-touch connection only to connect the connector. It is ideal for applications where remote control is required. (Instantaneous stop function is not) have built all the speed control circuit, motor capacitor, such as setting speed control, and what you need to · control unit. (Capacitor. There is also a type of external) can perform speed control of the motor easily binds a dedicated connector control unit and motor, just connect a single-phase 100V to (single phase 200V) the AC plug cord with the supplied You. If you use an intermediate connector with code · optional control unit part and the motor can perform speed control of the motor away up to 4.5m.  · variable speed range is 90 50Hz at the time - you can speed over a wide range and 1700r/min - 1400r/min, 90 60Hz time.
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Welding jig
5
From Japan
On 2017-05-12 14:29:34
I could use it securely with secure items. Power was also impeccable.
This review is about item#00517754.
For driving the workpiece
5
From Japan
On 2016-11-29 18:57:43
I bought it with a controller and could use it immediately after I bought it. Torque was also right, it was good to buy.
This review is about item#517754.
About ordered Kianseru
3
From Japan
On 2016-09-26 08:56:00
I ordered it at 16:18:03 on September 25, Heisei 28 (NO 020613380003) I made a mistake in selecting the motor, so please cancel this order, I ordered it separately. Thank you for your consideration.
This review is about item#00517754.
Move target creation
5
From Japan
On 2015-12-25 17:29:22
The price function satisfied it used to create moving targets.
This review is about item#00517772.
Production of robot machine
5
From Japan
On 2015-02-08 09:21:38
It goes without saying that the rotation sound of the motor is very quiet, but the fabrication system is very good price is also reasonable.
This review is about item#00517754.
Used as testing machine of motor-powered equipment
4
From Japan
On 2014-08-28 14:07:17
In terms of the rotational performance of a device powered by a motor, we have verified its performance by changing the rotation speed. The biggest problem with this test was in dealing with the fact that the axial center diameter of the control motor and the axial center diameter of the main body change each time, but this is also the edge of something, the pamphlet sent from Monotaro I was able to make the parts handmade and melt the solder to weld it. Monotaro Position Nice to meet you.
This review is about item#00517754.
As a mechanical part
5
From Japan
On 2014-05-05 13:09:34
It is convenient because it can be used as a reversible motor just by switching the normal rotation and reverse rotation on the reverse side.
This review is about item#00517772.
Inspection machine production
5
From Japan
On 2013-04-24 11:50:59
Very easy to use
This review is about item#00517754.