Buy more than* S$200* and get FREE SHIPPING

  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US

Speed Control Motor Unit Type US US315-001

Item.#
00517797
Mfr.#
US315-001
Package Qty.
1PC
Ship pack of
1
219.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Condenser Type
Built-in
Maximum Output (W)
15
Shaft
Round Shaft
Set Contents
Motor, speed control unit, speed control unit for mounting screws
Gear Head Mounting Angle Dimensions (mm)
70
Cycle(Hz)
50/60
Voltage (V)
Single-phase 100