Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US

Speed Control Motor Unit Type US US315-002

Item.#
00517806
Mfr.#
US315-002
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
219.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Condenser Type
Built-in
Maximum Output (W)
15
Shaft
Round Shaft
Set Contents
Motor, speed control unit, speed control unit for mounting screws
Gear Head Mounting Angle Dimensions (mm)
70
Cycle(Hz)
50/60
Voltage (V)
Single-phase 200