Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US

Speed Control Motor Unit Type US US315-401

Item.#
00517815
Mfr.#
US315-401
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Condenser Type
Built-in
Maximum Output (W)
15
Shaft
Gear cutting shaft
Set Contents
Motors, speed control units, and mounting screws for speed control units
Gear Head Mounting Angle Dimensions (mm)
70
Cycle(Hz)
50/60
Voltage (V)
Single phase 100