Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US
  • Speed Control Motor Unit Type US

Speed Control Motor Unit Type US US425-401

5.00 (3)
Item.#
00517851
Mfr.#
US425-401
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Condenser Type
Built-in
Maximum Output (W)
25
Shaft
Gear cutting shaft
Set Contents
Motors, speed control units, and mounting screws for speed control units
Gear Head Mounting Angle Dimensions (mm)
80
Cycle(Hz)
50/60
Voltage (V)
Single phase 100
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Creating move target
5
From Japan
On 2015-12-25 17:27:56
Price function satisfaction
This review is about item#00517851.
Vibrating device
5
From Japan
On 2015-06-01 14:53:18
Good build
This review is about item#00517833.
Surface polishing of resin
5
From Japan
On 2013-02-28 09:07:41
Polishing is also not on the one, when there is multifaceted is not possible and not to change the angle and speed. Since the choice of a high-speed medium speed low speed if this type, will be capable of supporting the speed by a numerical value to the worker.
This review is about item#00517833.